FAN INDUSTRIAL WALL 3SP 24IN NONOSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN INDUSTRIAL WALL 3SP 24IN NONOSC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2WCG5
  • Mfr. Model # 2WCG5
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1425
  • Shipping Weight 53.0 lbs

Product Details

Quiet Dsgn. Air Circulator, Quiet Dsgn., Non-oscillating, Unassembled, Direct Drive Type, Propeller Dia. (In.) 24, CFM Low 3325, CFM Med. 4556, CFM High 5588, Air Velocity (FPM) at 20 Ft. 500/405/315, Voltage 115V, 60 Hz, 1 Phase, Motor Enclosure Totally

Technical Specs

  • Item Wall Mounted
  • Air Velocity (FPM) @ 20 Ft. 500/405/315
  • Motor HP 1/3
  • Motor RPM 1,110/900/700
  • Operating Amps 2.5
  • CFM Low 3,325
  • Number of Blades 3
  • CFM High 5,588
  • CFM Medium 4,556
  • Blade Dia. 24"
  • Fan Mounting Location Wall
  • Fan Accessory Style Quiet Design
  • Air Velocity (FPM) @ 60 Ft. 200/162/126
  • Air Velocity (FPM) @ 40 Ft 300/243/189
  • Air Velocity (FPM) @ 80 Ft. 125
  • Application Spot Cooling and People Cooling
  • Assembled No
  • Bearing Type Ball
  • Height 27"
  • Includes Mounting Device and Mounting Bolts
  • Width 27"
  • Outside Dia. 27"
  • Phase 1
  • Thermal Protection Auto
  • CFM/Watt 18.6
  • Drive Type Direct
  • Cord Length 15 ft.
  • Housing Material Steel
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Type Permanent Split Capacitor
  • Hz 60
  • Speeds 3
  • Voltage 115
  • Watts 300
  • Wire Guard Finish Nickel Chrome
  • Standards UL, cUL, OSHA
  • Environmental Applications Industrial
  • Blade Material Cast Aluminum
  • Guard Material Steel
  • Motor Insulation Class B
  • Shaft Dia. 5/8"
  • Air Velocity (FPM) @ 10 Ft. 700/567/441
  • Max. Ambient Temp. 105 Degrees F
  • Sound Level 72/65/57dBA
  • Max. Depth 21-3/4"
  • Mobile/Stationary Stationary
  • Oscillating No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list