Skip Content
FAN INDUSTRIAL WALL 3SP 20IN OSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN INDUSTRIAL WALL 3SP 20IN OSC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4PRV7
  • Mfr. Model # 4PRV7
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1425
  • Shipping Weight 57.0 lbs

Product Details

Air Circulator, Ind., Oscillating, Unassembled, Direct Drive Type, Propeller Dia. (In.) 20, CFM Low 1657, CFM Med. 2060, CFM High 3100, Air Velocity (FPM) at 20 Ft. 275, Voltage 115V, 60 Hz, 1 Phase, Motor Enclosure Totally Enclosed Air Over, Spd.s 3, No.

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 275
  • Number of Blades 3
  • Motor RPM 1,120/745/600
  • Motor HP 1/5
  • Item Wall Mounted
  • Operating Amps 1.65
  • CFM High 3,100
  • CFM Medium 2,060
  • CFM Low 1,657
  • Blade Dia. 20"
  • Fan Mounting Location Wall
  • Assembled No
  • Air Velocity (FPM) @ 40 Ft 145
  • Bearing Type Ball
  • Application Spot Cooling and People Cooling
  • Includes Mounting Device and Mounting Bolts
  • Height 23-7/16"
  • Phase 1
  • Thermal Protection Auto
  • Width 23-7/16"
  • Outside Dia. 23"
  • Cord Length 15 ft.
  • CFM/Watt 16
  • Fan RPM 1120
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Type Permanent Split Capacitor
  • Housing Material Steel
  • Hz 60
  • Speeds 3
  • Watts 193
  • Voltage 115
  • Blade Material Cast Aluminum
  • Environmental Applications Industrial
  • Wire Guard Finish Nickel Chrome
  • Standards UL, cUL, OSHA
  • Guard Material Steel
  • Motor Insulation Class B
  • Air Velocity (FPM) @ 10 Ft. 586
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 105 Degrees F
  • Sound Level 69/60/57dBA
  • Max. Depth 21-3/4"
  • Mobile/Stationary Stationary
  • Oscillating Yes
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list