FAN INDUSTRIAL WALL 3SP 20IN NONOSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN INDUSTRIAL WALL 3SP 20IN NONOSC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4PRV9
  • Mfr. Model # 4PRV9
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1425
  • Shipping Weight 46.0 lbs

Product Details

Air Circulator, Ind., Non-oscillating, Unassembled, Direct Drive Type, Propeller Dia. (In.) 20, CFM Low 1657, CFM Med. 2060, CFM High 3100, Air Velocity (FPM) at 20 Ft. 275, Voltage 115V, 60 Hz, 1 Phase, Motor Enclosure Totally Enclosed Air Over, Spd.s 3,

Technical Specs

  • Motor HP 1/5
  • Item Wall Mounted
  • Number of Blades 3
  • Air Velocity (FPM) @ 20 Ft. 275
  • Motor RPM 1,120/745/600
  • CFM High 3,100
  • Operating Amps 1.65
  • Blade Dia. 20"
  • CFM Medium 2,060
  • CFM Low 1,657
  • Fan Mounting Location Wall
  • Air Velocity (FPM) @ 40 Ft 145
  • Application Spot Cooling and People Cooling
  • Bearing Type Ball
  • Height 23-7/16"
  • Assembled No
  • Includes Mounting Device and Mounting Bolts
  • Phase 1
  • Thermal Protection Auto
  • Outside Dia. 23"
  • Width 23-7/16"
  • Cord Length 15 ft.
  • CFM/Watt 16
  • Housing Material Steel
  • Drive Type Direct
  • Fan RPM 1120
  • Hz 60
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed Air-Over
  • Voltage 115
  • Speeds 3
  • Watts 193
  • Wire Guard Finish Nickel Chrome
  • Blade Material Cast Aluminum
  • Environmental Applications Industrial
  • Standards UL, cUL, OSHA
  • Guard Material Steel
  • Air Velocity (FPM) @ 10 Ft. 586
  • Motor Insulation Class B
  • Shaft Dia. 5/8"
  • Max. Depth 21-3/4"
  • Max. Ambient Temp. 105 Degrees F
  • Sound Level 69/60/57dBA
  • Oscillating No
  • Fan Accessory Style Standard
  • Mobile/Stationary Stationary

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list