Skip Content
FAN INDUSTRIAL PED 3SPD 24IN OSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN INDUSTRIAL PED 3SPD 24IN OSC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2WCG6
  • Mfr. Model # 2WCG6
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1425
  • Shipping Weight 90.0 lbs

Product Details

Quiet Dsgn. Air Circulator, Quiet Dsgn., Oscillating, Unassembled, Direct Drive Type, Propeller Dia. (In.) 24, CFM Low 3125, CFM Med. 4356, CFM High 5387, Air Velocity (FPM) at 20 Ft. 500/405/315, Voltage 115V, 60 Hz, 1 Phase, Motor Enclosure Totally Encl

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 500/405/315
  • Air Velocity (FPM) @ 40 Ft 300/243/189
  • Air Velocity (FPM) @ 80 Ft. 125
  • Application Spot Cooling and People Cooling
  • Air Velocity (FPM) @ 60 Ft. 200/162/126
  • Assembled Unassembled
  • Height 60" - 96"
  • Bearing Type Ball
  • Includes Mounting Device and Mounting Bolts
  • Item Quiet Design Air Circulator
  • Number of Blades 3
  • Motor RPM 1,070/850/628
  • Motor HP 1/3
  • Outside Dia. 27"
  • Operating Amps 2.5
  • Phase 1
  • CFM High 5,387
  • Thermal Protection Auto
  • Width 27"
  • CFM Low 3,125
  • CFM Medium 4,356
  • Cord Length 15 ft.
  • Drive Type Direct
  • Housing Material Steel
  • CFM/Watt 17.96
  • Hz 60
  • Motor Enclosure Totally Enclosed Air-Over
  • Speeds 3
  • Motor Type Permanent Split Capacitor
  • Watts 300
  • Voltage 115
  • Mounting Location Pedestal
  • Blade Material Cast Aluminum
  • Wire Guard Finish Nickel Chrome
  • Standards UL, cUL, OSHA
  • Guard Material Steel
  • Motor Insulation Class B
  • Environmental Applications Commercial
  • Air Velocity (FPM) @ 10 Ft. 700/567/441
  • Max. Ambient Temp. 105 Degrees F
  • Blade Dia. 24"
  • Shaft Dia. 5/8"
  • Max. Depth 13-1/4"
  • Sound Level 72/65/57 dBA
  • Oscillating Oscillating
  • Mobile/Stationary Stationary
  • Fan Accessory Style Quiet Design
  • Fan Mounting Location Pedestal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list