Skip Content
FAN IN LINE VENT BLOWER 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN IN LINE VENT BLOWER 8IN

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5C516
  • Mfr. Model # 5C516
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.15 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 122
  • CFM @ 0.800-In. SP 15
  • CFM @ 0.400-In. SP 78
  • CFM @ 0.600-In. SP 55
  • CFM @ 0.200-In. SP 100
  • Includes Mounting Bracket
  • Item Inline Centrifugal Duct Fan
  • Length 9-5/8"
  • Motor RPM 2900
  • Number of Speeds 1
  • Max. Amps 0.18
  • Motor HP 1/50
  • Phase 1
  • Hz 60
  • Housing Material Thermoplastic
  • Max. Wattage 19
  • Motor Enclosure Totally Enclosed
  • Mounting Position Horizontal or Vertical
  • Speed Control Mfr. No. 1DGV1
  • Voltage 115
  • Flange Width 7/8"
  • Standards C-UL-US
  • Fits Duct Dia. 4"
  • Inlet and Outlet Dia. 3-7/8"
  • Housing Dia. 9-1/2"
  • Max. Inlet Temp. 140 Degrees F
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list