Skip Content
FAN,IN LINE,700 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN,IN LINE,700 CFM

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TR61
  • Mfr. Model # 4TR61
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.7 lbs

Technical Specs

  • CFM @ 0.000-In. SP 704
  • CFM @ 0.100-In. SP 686
  • CFM @ 0.250-In. SP 656
  • CFM @ 0.125-In. SP 681
  • CFM @ 0.200-In. SP -
  • CFM @ 0.375-In. SP 631
  • CFM @ 0.500-In. SP 604
  • CFM @ 0.750-In. SP 533
  • CFM @ 1.000-In. SP 412
  • CFM @ 1.500-In. SP -
  • CFM @ 0.875-In. SP -
  • For Use With General Ventilation Applications
  • Full Load Amps 2.90
  • CFM @ 0.625-In. SP 575
  • Includes Automatic Backdraft Damper
  • Item Ventilator
  • Motor RPM 1090
  • Sones @ 0.000-In. SP @ 5 Ft. 3.6
  • Sones @ 0.100-In. SP @ 5 Ft. 3.8
  • Phase 1
  • Sones @ 0.250-In. SP @ 5 Ft. 3.9
  • Sones @ 0.125-In. SP @ 5 Ft. 3.7
  • Housing Material Galvanized Steel
  • Hz 60
  • Motor Enclosure Open
  • Mounting Position Remote In-Line
  • Speed Control 4C254 or 6E898
  • Motor Type Permanent Split Capacitor
  • Voltage 120VAC
  • CFM @ 1.250-In. SP -
  • Grille Material -
  • Watts 313
  • Motor Insulation Class B
  • Wheel Material Polymeric
  • Grille Color -
  • Standards UL/cUL Listed
  • Housing Length 12-1/4"
  • Housing Width 21-1/4"
  • Discharge Height 4-1/2"
  • Duct Dia. 10"
  • Housing Height 11-3/4"
  • Discharge Width 18-1/2"
  • Inlet Height 4-1/2"
  • Inlet Width 18-1/2"
  • Max. Inlet Temp. 104 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list