Skip Content
FAN,IN LINE,500 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN,IN LINE,500 CFM

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TR59
  • Mfr. Model # 4TR59
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.7 lbs

Technical Specs

  • CFM @ 0.000-In. SP 546
  • CFM @ 0.100-In. SP 526
  • CFM @ 0.125-In. SP 519
  • CFM @ 0.200-In. SP -
  • CFM @ 0.250-In. SP 496
  • CFM @ 0.375-In. SP 472
  • CFM @ 0.500-In. SP 447
  • CFM @ 0.625-In. SP 407
  • CFM @ 0.750-In. SP 364
  • CFM @ 0.875-In. SP -
  • CFM @ 1.000-In. SP 232
  • CFM @ 1.500-In. SP -
  • For Use With General Ventilation Applications
  • Full Load Amps 2.20
  • Includes Automatic Backdraft Damper
  • Motor RPM 890
  • Phase 1
  • Sones @ 0.100-In. SP @ 5 Ft. 2.4
  • Sones @ 0.000-In. SP @ 5 Ft. 2.4
  • Item Ventilator
  • Sones @ 0.250-In. SP @ 5 Ft. 3.7
  • Sones @ 0.125-In. SP @ 5 Ft. 3.4
  • Housing Material Galvanized Steel
  • Hz 60
  • Motor Enclosure Open
  • Mounting Position Remote In-Line
  • Motor Type Permanent Split Capacitor
  • Speed Control 4C331 or 6E897
  • Voltage 120VAC
  • Wheel Material Polymeric
  • Grille Material -
  • CFM @ 1.250-In. SP -
  • Watts 232
  • Motor Insulation Class B
  • Grille Color -
  • Standards UL/cUL Listed
  • Housing Length 12-1/4"
  • Duct Dia. 10"
  • Housing Width 21-1/4"
  • Discharge Height 4-1/2"
  • Discharge Width 18-1/2"
  • Inlet Height 4-1/2"
  • Housing Height 11-3/4"
  • Inlet Width 18-1/2"
  • Max. Inlet Temp. 104 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list