Skip Content
FAN,IN LINE,200 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN,IN LINE,200 CFM

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TR50
  • Mfr. Model # 4TR50
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • CFM @ 0.000-In. SP 205
  • CFM @ 0.100-In. SP 196
  • CFM @ 0.125-In. SP 195
  • CFM @ 0.200-In. SP -
  • CFM @ 0.250-In. SP 190
  • CFM @ 0.375-In. SP 185
  • CFM @ 0.625-In. SP 158
  • CFM @ 0.750-In. SP 135
  • CFM @ 0.500-In. SP 175
  • CFM @ 1.000-In. SP 47
  • CFM @ 0.875-In. SP -
  • CFM @ 1.500-In. SP -
  • Full Load Amps 1.80
  • For Use With General Ventilation Applications
  • Item Ventilator
  • Includes Automatic Backdraft Damper
  • Phase 1
  • Motor RPM 865
  • Sones @ 0.000-In. SP @ 5 Ft. 1.7
  • Sones @ 0.100-In. SP @ 5 Ft. 1.9
  • Sones @ 0.125-In. SP @ 5 Ft. 1.9
  • Sones @ 0.250-In. SP @ 5 Ft. 2.1
  • Housing Material Galvanized Steel
  • Motor Enclosure Open
  • Mounting Position Remote In-Line
  • Motor Type Shaded Pole
  • Hz 60
  • Speed Control 4C331 or 6E897
  • Watts 127
  • Wheel Material Polymeric
  • Voltage 120VAC
  • CFM @ 1.250-In. SP -
  • Grille Color -
  • Grille Material -
  • Motor Insulation Class B
  • Standards UL/cUL Listed
  • Housing Width 12-1/4"
  • Housing Length 12-1/4"
  • Duct Dia. 8"
  • Housing Height 11-3/4"
  • Discharge Height 8"
  • Max. Inlet Temp. 104 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list