FAN HEAVY DUTY 16IN 3 SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FAN HEAVY DUTY 16IN 3 SPEED

PORT-O-COOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PACPAC2K163SHD
  • Mfr. Model # PAC2K163SHD
  • UNSPSC # 40101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Colour Black
  • Depth 22"
  • Fill Type Hose
  • Finish Natural
  • Height 30-1/2"
  • Item Portable Evaporative Cooler
  • Motor HP 1/2
  • Material Polyethylene
  • Air Flow 2,500/3,280/3,900 CFM
  • Width 37-1/2"
  • Discharge Front
  • Drive With
  • Drive Type Direct
  • Media Rigid Evaporative
  • Speed 3
  • Water Connection 3/4"
  • Amps 4.32
  • Pump Voltage 115
  • Water Capacity 3 gal.
  • Blade Dia. 16"
  • Grille Height 21"
  • Grille Width 21"
  • Operating Weight 70 lbs.
  • Evaporative Cooler Cooling Capacity 900 sq. ft.
  • Evaporative Cooler Voltage 115
  • Evaporative Cooler Item Portable Evaporative Cooler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list