Skip Content
FAN/HEATER,BATHROOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN/HEATER,BATHROOM

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LA42
  • Mfr. Model # 4LA42
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.55 lbs

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 110
  • Includes Mounting Brackets
  • Phase 1
  • Discharge Horizontal
  • Housing Material Galvanized Steel
  • Sones @ 0.100-In. SP @ 5 Ft. 0.9
  • Heat Watts 1500
  • Hz 60
  • Nominal RPM 800
  • Voltage 120
  • Mounting Location Ceiling
  • Requires 2 x 60W Incandescent Lamps (60A/W) and One 7W Night Light (7C7)
  • Standards UL Listed, HVI Certified
  • Watts 250
  • Grille Material White Polymeric
  • Amps 14.6
  • Duct Dia. 6"
  • Housing Width 11-3/8"
  • Lighted Yes
  • Housing Length 17-5/8"
  • Heater Yes
  • Housing Height 7-5/8"
  • Grille Length 20"
  • Grille Width 15"
  • Night-Light No
  • Humidity Sensing No
  • Motion Sensing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list