Skip Content
FAN GUARD,46-1/8 IN. H,46-1/8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN GUARD,46-1/8 IN. H,46-1/8 IN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1WBU6
  • Mfr. Model # 1WBU6
  • UNSPSC # 40101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 153.0 lbs

Technical Specs

  • Depth 30"
  • Gauge 18
  • Height 46-1/8"
  • For Use With 42" Dayton Wall Fans
  • Width 46-1/8"
  • Item Fan Guard
  • Material Galvanized Steel
  • Dimension B 30"
  • Dimension A 46-1/8"
  • Dimension C 2"
  • Standards OSHA
  • Dimension D 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list