!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FAN GREENHOUSE 24IN

FAN GREENHOUSE 24IN

DAYTON

FAN GREENHOUSE 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAN GREENHOUSE 24IN

FAN GREENHOUSE 24IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $360.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GFN1ZCN8
  • Mfr. Model # 1ZCN8
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.5 lbs

Product Details

Air ciruclator, industrial greenhouse, propeller diameter 24 inch, propeller material mill finish aluminum, CFM high 6,400, sones at 0000-in SP at 5 ft. 24, 115 voltage, 60 Hz, 1 phase, operating amps 2.2, motor type permanent split capacitor, motor HP 1/

Technical Specs

  • Item Corrosion-Resistant Industrial Fan
  • Wheeled Base Stationary
  • Watts 320
  • Voltage 115 V AC
  • Air Flow 6,400 cfm
  • RPM 1100
  • Fan Mounting Location Ceiling
  • Air Velocity @ 20 Ft. 465 fpm
  • Assembly Required No
  • Max. Ambient Temp. 104 Degrees F
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Type Permanent Split Capacitor
  • Bearing Type Ball
  • NEMA Plug Configuration 5-15P
  • Width 27 in
  • Number of Blades 3
  • Shaft Dia. 1/2 in
  • Colour Gray
  • Wire Guard Finish Polyester Powder Coated Gray
  • Height Adjustment Fixed Height
  • Standards UL/cUL/OSHA/UL 507 Humidity Conditioning and Water Spray Test
  • Environmental Applications Industrial
  • Blade Diameter 24 in
  • Oscillation Non-Oscillating
  • Number of Speeds 1
  • Phase 1
  • Motor HP 1/4 hp
  • Amps 2.8
  • Air Velocity @ 10 Ft. 1050 fpm
  • Air Velocity @ 40 Ft. 150 fpm
  • Sound Level 74 dBA
  • Hz 60 Hz
  • Motor Insulation Class B
  • Thermal Protection Automatic Reset
  • Fan Cord Length 10 ft
  • Height 31 in
  • Depth 13 1/4 in
  • Blade Material Aluminum
  • Fan Housing Material Steel
  • Guard Material Steel
  • Number of Conductors 3
  • Drive Type Direct Drive
  • Includes S Hooks and Mounting Chains

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list