FAN FLOOR METAL 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN FLOOR METAL 18IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFA18FM
  • Mfr. Model # FA18FM
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1421
  • Shipping Weight 10.0 lbs

Product Details

18 in. floor fan. 3-speed control. 1.5 m cord. Pedestal fan has adjustable height and tilting head. Floor fan has adjustable angle. cETL listed.

Technical Specs

  • Item Desk Fan
  • Number of Speeds 3
  • Standards cETL Listed
  • Number of Blades 3
  • Blade Dia. 18"
  • Oscillating Yes
  • Fan Item Fan

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list