Skip Content
FAN FLOOR 20 IN 3 SPD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN FLOOR 20 IN 3 SPD

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2LY89
  • Mfr. Model # 2LY89
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1421
  • Shipping Weight 16.6 lbs

Product Details

Air Circulator, Light Commerical Floor/Wall and Ceiling, Propeller Dia 20 in, CFM low 2,700, CFM medium 3,150, CFM high 3,650, 115 volts, 60 Hz, 1 Phase, Operating Amps 1.4/1.2/1.0, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Motor HP 1/6, Mot

Technical Specs

  • Application People Cooling
  • Assembled Yes
  • Bearing Type Sleeve
  • Includes Wall and Ceiling Bracket
  • Height 24"
  • Motor HP 1/6
  • Item Air Circulator
  • Motor RPM 1500/1300/1100
  • Number of Blades 3
  • Operating Amps 1.5/1.2/1.0
  • Phase 1
  • Width 24"
  • Thermal Protection Auto
  • CFM High 3650
  • CFM Low 2700
  • CFM Medium 3150
  • Cord Length 9 ft.
  • Drive Type Direct
  • Fan RPM 1500/1300/1100
  • Housing Material Steel
  • Hz 60
  • Motor Enclosure Open Air-Over
  • Motor Type Shaded Pole
  • Speeds 3
  • Voltage 115 V
  • Watts 166/144/124
  • Standards UL/OSHA
  • Wire Guard Finish Chrome Plated
  • Blade Material Black Painted Steel
  • Guard Material Steel
  • Environmental Applications Light Commercial
  • Blade Dia. 20"
  • Max. Ambient Temp. 105 Degrees F
  • Shaft Dia. 3/8"
  • Motor Insulation Class A
  • Max. Depth 10"
  • Sound Level 69 dBA @ 5 ft. dBA
  • Oscillating No
  • Mobile/Stationary Stationary
  • Fan Mounting Location Ceiling, Floor, Wall
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list