!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FAN FLOOR 16 IN 3 SPD

FAN FLOOR 16 IN 3 SPD

DAYTON

FAN FLOOR 16 IN 3 SPD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAN FLOOR 16 IN 3 SPD

FAN FLOOR 16 IN 3 SPD

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE2LY91
  • Mfr. Model # 2LY91
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 2766
  • Shipping Weight 14.4 lbs

Product Details

Air Circulator, Light Commerical Floor/Wall and Ceiling, Propeller Dia 16 in, CFM low 1,800, CFM medium2,100, CFM high 2,450, 115 volts, 60 Hz, 1 Phase, Operating Amps 1.4/1.0/0.75, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Motor HP 1/6, Mot

Technical Specs

  • Item Floor Fan
  • Fan Mounting Location Floor
  • Blade Diameter 16 in
  • Oscillation Non-Oscillating
  • Watts 120/105/95 W
  • Wheeled Base Stationary
  • Blade Material Black Painted Steel
  • Voltage 120 V AC
  • Hz 60
  • Width 22 in
  • Fan Cord Length 9 ft
  • Fan Power Source Plug-In
  • Bearing Type Sleeve
  • Guard Material Steel
  • Standards cULus Listed E19455, OSHA compliant wire guards
  • Motor HP 1/6 hp
  • Overall Style - Fans Floor
  • Number of Speeds 3
  • Air Flow 1800/2100/2450 CFM
  • Includes Remote Control No
  • RPM 1600/1400/1300 RPM
  • Number of Blades 3
  • Sound Level 62 dBA @ 5 ft. dBA
  • Amps 1.0/0.85/0.75 A
  • Height 19 in
  • Depth 10 in
  • NEMA Plug Configuration 5-15P
  • Number of Conductors 3
  • Colour Silver
  • Includes Wall and Ceiling Bracket
  • Environmental Applications Office: Desk

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list