Skip Content
Discontinued with Replacement
FAN FILTER GUARD ASSEMBLY, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FAN FILTER GUARD ASSEMBLY, PLASTIC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3RP18
  • Mfr. Model # 3RP18
  • UNSPSC # 40101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs
Suggested Replacement Product
FILTER ASSEMBLY,FOR FAN SIZE 2-3/8IN.

Price: NA

Technical Specs

  • Depth (In.) 1/4
  • Dia. (In.) 2-23/64
  • For Fan Size (In.) 2-3/8
  • Mounting Eye O.C. (In.) (4) 1-31/32
  • Includes Fan Guard, Filter Media and Retainer
  • Item Fan Filter Guard Assembly
  • Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list