Skip Content
FAN EXHAUST TWO SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN EXHAUST TWO SPEED

LFI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRAX08-3
  • Mfr. Model # AX08-3
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1441
  • Shipping Weight 12.68 lbs

Product Details

Two-speed 8 inch wall exhaust fan with OSHA guard. Sturdily constructed, direct drive, horizontal discharge for industrial, commercial and farm applications. Constructed from all-aluminum extrusions.

Technical Specs

  • CFM @ 0.000-In. SP 360/300
  • Sones @ 0.000-In. SP @ 5 Ft. 4
  • CFM @ 0.125-In. SP 230/110
  • Bearing Type Ball
  • Full Load Amps 1.7 A
  • Height 14-3/4"
  • Includes Shutter
  • Motor RPM 1,600/1,300
  • Number of Blades 3
  • Item AX - Shutter Mounted Fans
  • Phase 1
  • Thermal Protection Auto
  • Width 14-3/4"
  • Hz 50
  • Motor Enclosure Totally Enclosed Air-Over
  • Wire Guard Finish Chrome plated
  • Motor Type PSC
  • Frame Material Aluminium
  • Blade Material Aluminium
  • Guard Material Steel
  • Frame Finish Chrome plated
  • Standards CSA, OSHA
  • Max. Ambient Temp. 104? F
  • Blade Dia. 8"
  • Motor Insulation Class B
  • Max. Depth 12"
  • Square Opening Required 12"
  • Speed Control Item Number MC10
  • Fan Voltage 115 VAC
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list