Skip Content
FAN EXHAUST GUARD MOUNTED 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN EXHAUST GUARD MOUNTED 24IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1HKL8
  • Mfr. Model # 1HKL8
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1439
  • Shipping Weight 31.0 lbs

Product Details

Guard mounted exhaust fan, 24 inch propeller, 1/30 horse power, 1,075RPM.

Technical Specs

  • CFM @ 0.125-In. SP 2,690
  • Bearing Type Sleeve
  • Includes Wiring, Junction Box, and 7" Leads
  • CFM @ 0.000-In. SP 3,840
  • Item Guard Mounted Exhaust Fan
  • Outside Dia. 26-7/8"
  • Motor RPM 1,075
  • Operating Amps 3.6
  • Number of Blades 3
  • Phase 1
  • Sones @ 0.000-In. SP @ 5 Ft. 10.8
  • Thermal Protection Auto
  • Hz 60
  • Motor Enclosure Totally Enclosed Air-Over
  • Mounting Position Horizontal or Vertical
  • Motor Type Shaded Pole
  • Guard Material Steel
  • Blade Material Stamped Aluminum
  • Motor Insulation Class A
  • Mounting Holes O.C. 19-5/8"
  • Wire Guard Finish Gray Polyester
  • Blade Dia. 24"
  • Standards UL-CUL E53236
  • Max. Ambient Temp. 104 Degrees F
  • Max. Depth 10-3/16"
  • Exhaust/Supply Fan Motor HP 1/3
  • Fan Voltage 115 VAC
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list