Skip Content
FAN EXHAUST GUARD MOUNTED 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN EXHAUST GUARD MOUNTED 18IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1HKL6
  • Mfr. Model # 1HKL6
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1439
  • Shipping Weight 24.0 lbs

Product Details

Guard mounted exhaust fan, 18 inch propeller, 1/30 horse power, 1,725 RPM.

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.125-In. SP 1,780
  • CFM @ 0.000-In. SP 2,515
  • Includes Wiring Terminal Board
  • Item Guard Mounted Exhaust Fan
  • Motor RPM 1,725
  • Operating Amps 4.4
  • Number of Blades 3
  • Outside Dia. 20-13/16"
  • Phase 1
  • Sones @ 0.000-In. SP @ 5 Ft. 12.1
  • Hz 60
  • Motor Enclosure Totally Enclosed Air-Over
  • Thermal Protection Auto
  • Motor Type Shaded Pole
  • Mounting Position Horizontal or Vertical
  • Wire Guard Finish Gray Polyester
  • Standards UL-CUL E53236
  • Blade Material Stamped Aluminum
  • Guard Material Steel
  • Mounting Holes O.C. 15-3/8"
  • Motor Insulation Class A
  • Blade Dia. 18"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Depth 12-1/2"
  • Fan Voltage 115 VAC
  • Exhaust/Supply Fan Item Exhaust Fan
  • Exhaust/Supply Fan Motor HP 1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list