FAN EXHAUST GUARD MNT 12IN 1/30HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN EXHAUST GUARD MNT 12IN 1/30HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1HKL4
  • Mfr. Model # 1HKL4
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1439
  • Shipping Weight 8.0 lbs

Product Details

Guard mounted exhaust fan, 12inch propeller, 1/30 horse power, 1,550 RPM.

Technical Specs

  • Bearing Type Sleeve
  • CFM @ 0.000-In. SP 820
  • CFM @ 0.125-In. SP 535
  • Includes Wiring, Junction Box, and 8" Leads
  • Item Guard Mounted Exhaust Fan
  • Motor RPM 1550
  • Number of Blades 3
  • Operating Amps 1.5
  • Sones @ 0.000-In. SP @ 5 Ft. 6.2
  • Phase 1
  • Thermal Protection Auto
  • Outside Dia. 13-1/2"
  • Hz 60
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Type Shaded Pole
  • Mounting Position Horizontal or Vertical
  • Wire Guard Finish Gray Polyester
  • Blade Material Stamped Aluminium
  • Motor Insulation Class A
  • Guard Material Steel
  • Standards UL-CUL E5,3236
  • Mounting Holes O.C. 10-3/16"
  • Max. Ambient Temp. 104 Degrees F
  • Blade Dia. 12"
  • Max. Depth 5-15/16"
  • Fan Voltage 115 VAC
  • Exhaust/Supply Fan Motor HP 1/25
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list