Skip Content
FAN EXHAUST DUCT INLINE 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN EXHAUST DUCT INLINE 6IN

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TJ96
  • Mfr. Model # 3TJ96
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.25 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.200-In. SP 190
  • CFM @ 0.600-In. SP 114
  • CFM @ 0.400-In. SP 144
  • CFM @ 0.000-In. SP 232
  • CFM @ 0.800-In. SP 91
  • CFM @ 1.000-In. SP 71
  • CFM @ Duct 190
  • CFM @ 1.500-In. SP 17
  • Item Exhaust Fan Kit
  • Length 8"
  • Max. Amps 0.6
  • Includes (1) Centrifugal Fan with Mounting Bracket, Ceiling Grilles and Grille Housings with Damper
  • Motor RPM 2450
  • Motor HP 1/10
  • Number of Speeds 1
  • Housing Material Galvanized Steel
  • Max. Wattage 66
  • Hz 60
  • Phase 1
  • Motor Enclosure Totally Enclosed
  • Voltage 120
  • Speed Control Mfr. No. 1DGV1
  • Mounting Position Horizontal or Vertical
  • Standards C-UL-US
  • Fits Duct Dia. 6"
  • Flange Width 1"
  • Housing Dia. 11-3/8"
  • Inlet and Outlet Dia. 5-7/8"
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Max. Inlet Temp. 140 Degrees F
  • Green Certification or Other Recognition ENERGY STAR Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list