Skip Content
Discontinued with Replacement
FAN EXHAUST CORROSION RESIST 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FAN EXHAUST CORROSION RESIST 18IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1BLJ3
  • Mfr. Model # 1BLJ3
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs
Suggested Replacement Product
FAN EXHAUST CORROSION RESIST 18IN

Price: NA

Technical Specs

  • CFM @ 0.000-In. SP 2,790
  • CFM @ 0.125-In. SP 1,961
  • Bearing Type Sealed Ball
  • CFM @ 0.250-In. SP 1,427
  • CFM @ 0.375-In. SP 604
  • Dimension A (In.) 21
  • Dimension B (In.) 12-1/4
  • Dimension C (In.) 6-1/4
  • Dimension E (In.) 18
  • Dimension D (In.) 3-1/8
  • Height (In.) 21
  • Full Load Amps 4.1
  • Item Exhaust Fan
  • Motor RPM 1,075
  • Number of Blades 8
  • Phase 1
  • Sones @ 0.000-In. SP @ 5 Ft. 12.5
  • Thermal Protection Auto
  • Width (In.) 21
  • Type Corrosion Resistant, Shutter Mount
  • Sq. Opening Required (In.) 19
  • Hz 60
  • Max. Ambient Temp. (F) 104
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Type Permanent Split Capacitor
  • Speed Control No
  • Wire Guard Finish Epoxy Coated
  • Guard Material Steel
  • Frame Material Fiberglass
  • Propeller Material Fiberglass Reinforced Polypropylene
  • Agency Compliance UL Listed for US and Canada
  • Max. Depth (In.) 18-3/4
  • Motor Insulation Class B
  • Fan Voltage 115
  • Exhaust/Supply Fan Motor HP 1/4
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list