Skip Content
FAN EXHAUST 7IN 115V SPD CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN EXHAUST 7IN 115V SPD CONTROL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1HKL9
  • Mfr. Model # 1HKL9
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Bearing Type Sleeve
  • Item Exhaust Fan
  • Full Load Amps 1.5
  • Includes Automatic Shutter
  • Motor RPM 1550
  • CFM @ 0.000-In. SP 140
  • Phase 1
  • Number of Blades 5
  • Sones @ 0.000-In. SP @ 5 Ft. 4.8
  • Thermal Protection Auto
  • Hz 60
  • Motor Type Shaded Pole
  • Motor Enclosure Totally Enclosed Air-Over
  • Frame Finish Galvanized Steel
  • Wire Guard Finish Gray Polyester
  • Frame Material Cold Rolled Steel
  • Guard Material Steel
  • Motor Insulation Class A
  • Exhaust/Supply Fan Item Exhaust Fan
  • Fan Voltage 115 VAC
  • Number of Speeds Variable
  • Height 11-1/8"
  • Width 11-1/8"
  • Blade Material Stamped Aluminum
  • Standards UL Listed for US and Canada
  • Blade Dia. 7"
  • Max. Depth 11-5/8"
  • Max. Ambient Temp. 104 Degrees F
  • Square Opening Required 8-1/2"
  • Speed Control Item Number 48C172
  • Exhaust/Supply Fan Motor HP 1/25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list