Skip Content
FAN EXHAUST 30IN HAZ LOC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN EXHAUST 30IN HAZ LOC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10E020
  • Mfr. Model # 10E020
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1440
  • Shipping Weight 100.0 lbs

Product Details

Ring Exhaust Fan, Direct Drive, Hazardous Location, Propeller Dia. (In.) 30, CFM @ 0.000-In. SP 8153, Sones @ 0.000-In. SP @ 5 Ft. 28, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 9.2/5-4.6, Watts 559, Motor HP 3/4, Bearing Type Ball, Motor RPM 114

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.125-In. SP 7515
  • CFM @ 0.000-In. SP 8153
  • CFM @ 0.250-In. SP 6804
  • CFM @ 0.375-In. SP 5957
  • CFM @ 0.500-In. SP 4956
  • Dimension B (In.) 17-1/2
  • Dimension A (In.) 34-1/4
  • Dimension D (In.) 30-1/2
  • Dimension C (In.) 2
  • For Use With NEC Class I, Div 1, Group C and D: NEC Class II, Div 1, Group E, F and G
  • Full Load Amps 9.2/5-4.6
  • Height (In.) 34-1/4
  • Item Ring Exhaust Fan
  • Motor RPM 1140
  • Inside Dia. (In.) 30-1/2
  • Number of Blades 6
  • Mounting Holes O.C. (In.) 32
  • Outside Dia. (In.) 34-1/4
  • Phase 1
  • Shaft Dia. (In.) 5/8
  • Width (In.) 34-1/4
  • Type Direct Drive, Hazardous Location
  • Venturi Clearance Dia. (In.) 2
  • Sones @ 0.000-In. SP @ 5 Ft. 28
  • Hz 60
  • Max. Ambient Temp. (F) 104
  • Mounting Position Vertical or Horizontal
  • Motor Enclosure Explosion Proof Fan Cooled
  • Watts 559
  • Frame Material Galvanized
  • Propeller Material Aluminum
  • Agency Compliance UL and cUL Listed, AMCA, CSA Certified Motor
  • Flange Depth (In.) 1-7/8
  • Frame Finish Galvanized
  • Max. Depth (In.) 17-1/2
  • Motor Insulation Class B
  • Exhaust/Supply Fan Motor HP 3/4
  • Fan Voltage 115/208-230 VAC
  • Exhaust/Supply Fan Item Exhaust Fan
  • Venturi Depth (In.) 2
  • Blade Dia. 30"
  • Drive Package With Motor Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list