FAN EXHAUST 24IN HAZ LOC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN EXHAUST 24IN HAZ LOC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10E016
  • Mfr. Model # 10E016
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1440
  • Shipping Weight 52.25 lbs

Product Details

Ring Exhaust Fan, Direct Drive, Hazardous Location, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 3837, Sones @ 0.000-In. SP @ 5 Ft. 30, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 6/3.2-3, Watts 248, Motor HP 1/3, Bearing Type Ball, Motor RPM 1750,

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.250-In. SP 2637
  • CFM @ 0.000-In. SP 3837
  • CFM @ 0.375-In. SP 1970
  • Dimension A (In.) 28-1/4
  • CFM @ 0.125-In. SP 3305
  • Dimension B (In.) 13-1/2
  • Dimension C (In.) 2
  • Dimension D (In.) 24-1/2
  • For Use With NEC Class I, Div 1, Group C and D: NEC Class II, Div 1, Group F and G
  • Inside Dia. (In.) 24-1/2
  • Full Load Amps 6/3.2-3
  • Height (In.) 28-1/4
  • Item Ring Exhaust Fan
  • Motor RPM 1750
  • Number of Blades 3
  • Mounting Holes O.C. (In.) 26-7/8
  • Outside Dia. (In.) 28-1/4
  • Phase 1
  • Shaft Dia. (In.) 5/8
  • Type Direct Drive, Hazardous Location
  • Venturi Clearance Dia. (In.) 2
  • Sones @ 0.000-In. SP @ 5 Ft. 30
  • Width (In.) 28-1/4
  • Hz 60
  • Max. Ambient Temp. (F) 104
  • Motor Enclosure Explosion Proof Fan Cooled
  • Mounting Position Vertical or Horizontal
  • Propeller Material Aluminum
  • Watts 248
  • Flange Depth (In.) 1-7/8
  • Frame Material Galvanized
  • Agency Compliance UL and cUL Listed, AMCA, CSA Certified Motor
  • Frame Finish Galvanized
  • Max. Depth (In.) 13-1/2
  • Motor Insulation Class B
  • Exhaust/Supply Fan Item Exhaust Fan
  • Fan Voltage 115/208-230 VAC
  • Exhaust/Supply Fan Motor HP 1/3
  • CFM @ 0.500-In. SP 4,117
  • Flange Width (In.) 1
  • Intake Guard No. 1WBU3
  • Aluminum Wall Shutter No. 3C308
  • Drive Package With Motor Included No
  • Blade Dia. 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list