Skip Content
FAN EXHAUST 20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN EXHAUST 20IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1HKL7
  • Mfr. Model # 1HKL7
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 2,600
  • Includes Wiring Terminal Board
  • CFM @ 0.125-In. SP 1,685
  • Item Guard Mounted Exhaust Fan
  • Operating Amps 4
  • Outside Dia. 22-3/4"
  • Motor RPM 1,725
  • Phase 1
  • Number of Blades 3
  • Thermal Protection Auto
  • Sones @ 0.000-In. SP @ 5 Ft. 11.4
  • Hz 60
  • Mounting Position Horizontal or Vertical
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Type Shaded Pole
  • Wire Guard Finish Gray Polyester
  • Blade Material Stamped Aluminum
  • Standards UL-CUL E53236
  • Guard Material Steel
  • Blade Dia. 20"
  • Motor Insulation Class A
  • Mounting Holes O.C. 16-3/4"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Depth 11-15/16"
  • Fan Voltage 115 VAC
  • Exhaust/Supply Fan Motor HP 1/4
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list