Skip Content
FAN EXHAUST 18IN HAZ LOC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN EXHAUST 18IN HAZ LOC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10E012
  • Mfr. Model # 10E012
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1440
  • Shipping Weight 44.55 lbs

Product Details

Ring Exhaust Fan, Direct Drive, Hazardous Location, Propeller Dia. (In.) 18, CFM @ 0.000-In. SP 2371, Sones @ 0.000-In. SP @ 5 Ft. 21, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 4.2/2.1-2.0, Watts 186, Motor HP 1/4, Bearing Type Ball, Motor RPM 1

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 2371
  • CFM @ 0.375-In. SP 1423
  • CFM @ 0.125-In. SP 2089
  • CFM @ 0.250-In. SP 1756
  • CFM @ 0.500-In. SP 1088
  • Dimension A (In.) 22-1/4
  • Dimension B (In.) 13-1/2
  • Dimension C (In.) 2
  • For Use With NEC Class I, Div 1, Group C and D: NEC Class II, Div 1, Group F and G
  • Dimension D (In.) 18-1/2
  • Full Load Amps 4.2/2.1-2.0
  • Inside Dia. (In.) 18-1/2
  • Height (In.) 22-1/4
  • Item Ring Exhaust Fan
  • Mounting Holes O.C. (In.) 20-7/8
  • Number of Blades 3
  • Outside Dia. (In.) 22-1/4
  • Motor RPM 1750
  • Phase 1
  • Shaft Dia. (In.) 5/8
  • Sones @ 0.000-In. SP @ 5 Ft. 21
  • Width (In.) 22-1/4
  • Venturi Clearance Dia. (In.) 2
  • Type Direct Drive, Hazardous Location
  • Hz 60
  • Max. Ambient Temp. (F) 104
  • Motor Enclosure Explosion Proof Fan Cooled
  • Mounting Position Vertical or Horizontal
  • Watts 186
  • Frame Material Galvanized
  • Agency Compliance UL and cUL Listed, AMCA, CSA Certified Motor
  • Propeller Material Aluminum
  • Flange Depth (In.) 1-7/8
  • Frame Finish Galvanized
  • Max. Depth (In.) 13-1/2
  • Motor Insulation Class B
  • Exhaust/Supply Fan Motor HP 1/4
  • Fan Voltage 115/208-230 VAC
  • Exhaust/Supply Fan Item Exhaust Fan
  • Flange Width (In.) 1
  • Aluminum Wall Shutter No. 4C558
  • Intake Guard No. 1WBU1
  • Blade Dia. 18"
  • Drive Package With Motor Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list