FAN EXHAUST 16IN 115V SINGLE SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN EXHAUST 16IN 115V SINGLE SPEED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1HLA3
  • Mfr. Model # 1HLA3
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Bearing Type Sleeve
  • Includes Automatic Shutter
  • Full Load Amps 1.0
  • Item Exhaust Fan
  • CFM @ 0.000-In. SP 1095
  • CFM @ 0.125-In. SP 720
  • Motor RPM 1550
  • Number of Blades 3
  • Phase 1
  • Sones @ 0.000-In. SP @ 5 Ft. 8
  • Thermal Protection Auto
  • Hz 60
  • Motor Type Shaded Pole
  • Motor Enclosure Totally Enclosed Air-Over
  • Frame Material Cold Rolled Steel
  • Wire Guard Finish Gray Polyester
  • Guard Material Steel
  • Frame Finish Galvanized Steel
  • Motor Insulation Class A
  • Fan Voltage 115 VAC
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list