Skip Content
FAN EXHAUST 16IN 115V 1060CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN EXHAUST 16IN 115V 1060CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1HKL5
  • Mfr. Model # 1HKL5
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Bearing Type Sleeve
  • CFM @ 0.125-In. SP 585
  • Item Guard Mounted Exhaust Fan
  • CFM @ 0.000-In. SP 1,060
  • Includes Wiring, Junction Box, and 7" Leads
  • Motor RPM 1,550
  • Outside Dia. 17-3/8"
  • Number of Blades 3
  • Operating Amps 1
  • Sones @ 0.000-In. SP @ 5 Ft. 8
  • Phase 1
  • Thermal Protection Auto
  • Motor Enclosure Totally Enclosed Air-Over
  • Hz 60
  • Mounting Position Horizontal or Vertical
  • Motor Type Shaded Pole
  • Blade Material Stamped Aluminum
  • Wire Guard Finish Gray Polyester
  • Standards UL-CUL E53236
  • Guard Material Steel
  • Motor Insulation Class A
  • Mounting Holes O.C. 12-15/16"
  • Max. Ambient Temp. 104 Degrees F
  • Blade Dia. 16"
  • Max. Depth 6-1/2"
  • Fan Voltage 115 VAC
  • Exhaust/Supply Fan Motor HP 1/20
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list