FAN EXHAUST 12 IN WITH SHUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN EXHAUST 12 IN WITH SHUTTER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1HLA2
  • Mfr. Model # 1HLA2
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Bearing Type Sleeve
  • CFM @ 0.000-In. SP 800
  • Full Load Amps 1.5
  • Item Exhaust Fan
  • CFM @ 0.125-In. SP 470
  • Includes Automatic Shutter
  • Motor RPM 1550
  • Number of Blades 3
  • Phase 1
  • Thermal Protection Auto
  • Sones @ 0.000-In. SP @ 5 Ft. 7.6
  • Motor Enclosure Totally Enclosed Air-Over
  • Hz 60
  • Motor Type Shaded Pole
  • Frame Material Cold Rolled Steel
  • Wire Guard Finish Gray Polyester
  • Guard Material Steel
  • Frame Finish Galvanized Steel
  • Motor Insulation Class A
  • Fan Voltage 115 VAC
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list