Skip Content
FAN EVAP COOLING 24IN JETSTREAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN EVAP COOLING 24IN JETSTREAM

PORT-O-COOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PACPACJS2400
  • Mfr. Model # PACJS2400
  • UNSPSC # 40101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 200.0 lbs

Product Details

JetStream 2400 portable evaporative cooling fan. Features include a 48 gallon water reservoir, 1/3HP variable speed motor, heavy-duty poly-on-poly casters, sight glass and drain, cord management system and dual water fill with float. Cools up to 2000 square feet.

Technical Specs

  • Colour Sienna
  • Depth 28"
  • Fill Type Hose or Manual Fill
  • Height 72"
  • Item Ducted Evaporative Cooler
  • Includes Louvers, Wrap, Heavy-Duty Casters
  • Finish Natural
  • Material Plastic
  • Width 55"
  • Motor HP 1/3
  • Air Flow 7,500 CFM
  • Drive Type Direct
  • Drive With
  • Media Kuul Pads Rigid Evaporative Media
  • Discharge Front
  • Speed Variable
  • Amps 9.2
  • Water Connection 3/4"
  • Water Capacity 48 gal.
  • Pump Voltage 115
  • Blade Dia. 24"
  • Power Cord Length 14 ft.
  • Grille Height 28"
  • Operating Weight 624 lbs.
  • Grille Width 28"
  • Pad Thickness 6"
  • Evaporative Cooler Voltage 115
  • Evaporative Cooler Cooling Capacity 2,000 sq. ft.
  • Evaporative Cooler Item Ducted Evaporative Cooler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list