FAN DUCT INLINE 555CFM 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN DUCT INLINE 555CFM 10IN

LFI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRDFRC10
  • Mfr. Model # DFRC10
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1455
  • Shipping Weight 16.0 lbs

Product Details

Inline duct fan. 10 in.. Supplements any exhaust or supply system.

Technical Specs

  • Item 10" In-Line Duct Fan
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list