FAN DUCT INLINE 530CFM 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN DUCT INLINE 530CFM 8IN

LFI

Web Price : $280.88 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRDFRC8
  • Mfr. Model # DFRC8
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1455
  • Shipping Weight 15.0 lbs

Product Details

Inline duct fan. 8 in.. Supplements any exhaust or supply system.

Technical Specs

  • Item 8" In-Line Duct Fan
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list