Skip Content
FAN DUCT INLINE 273CFM 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FAN DUCT INLINE 273CFM 6IN

LEADER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRDFRC6ES
  • Mfr. Model # DFRC6ES
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • CFM @ 0.000-In. SP 273
  • CFM @ 0.200-In. SP 236
  • CFM @ 0.600-In. SP 163
  • CFM @ 0.400-In. SP 198
  • CFM @ 0.800-In. SP 131
  • CFM @ 1.500-In. SP 47
  • Max. Amps 0.63
  • CFM @ 1.000-In. SP 92
  • Motor RPM 2,534
  • Height 7-5/8"
  • Phase 1
  • Housing Material Steel
  • Inlet and Outlet Dia. 6"
  • Voltage 120
  • Fits Duct Dia. 6"
  • Hz 60
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Housing Dia. 10-5/8"
  • Green Certification or Other Recognition ENERGY STAR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list