Skip Content
FAN DUCT INLINE 235CFM 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN DUCT INLINE 235CFM 5IN

LFI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRDFRC5
  • Mfr. Model # DFRC5
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1455
  • Shipping Weight 8.0 lbs

Product Details

Inline duct fan. 5 in.. Supplements any exhaust or supply system.

Technical Specs

  • Voltage 120
  • Item 5" In-Line Duct Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list