Discontinued with Replacement
FAN DUCT INLINE 205CFM 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FAN DUCT INLINE 205CFM 4IN

LFI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRDFRC4
  • Mfr. Model # DFRC4
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1455
  • Shipping Weight 9.0 lbs
Suggested Replacement Product
FAN DUCT INLINE 157CFM 4IN

Your Price: NA

Product Details

Inline duct fan. 4 in.. Supplements any exhaust or supply system.

Technical Specs

  • Item 4" In-Line Duct Fan
  • Voltage 120 V
  • CFM @ 0.000-In. SP 157
  • CFM @ 0.250-In. SP 129
  • CFM @ 0.200-In. SP 135
  • CFM @ 0.125-In. SP 143
  • CFM @ 0.400-In. SP 113
  • CFM @ 0.375-In. SP 116
  • CFM @ 0.100-In. SP 146
  • CFM @ 0.500-In. SP 101
  • CFM @ 0.600-In. SP 89
  • CFM @ 0.800-In. SP 67
  • CFM @ 0.750-In. SP 70
  • CFM @ 1.000-In. SP 29
  • Max. Wattage 77
  • CFM @ 0.450-In. SP 107
  • Bearing Type Ball
  • Height 8-3/8"
  • Length 8-3/8"
  • Phase Single
  • Motor HP 40 W
  • Motor RPM 2340
  • Housing Finish Steel
  • Width 9-1/2"
  • Housing Material Steel
  • Hz 60 Hz
  • Mounting Position Horizontal/Vertical
  • Speed Control MC Series
  • Flange Width 4
  • Fits Duct Dia. 4"
  • Housing Dia. 9-1/2"
  • Inlet and Outlet Dia. 4" ea.
  • Max. Inlet Temp. 104 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list