Skip Content
FAN DUCT BOOSTER 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN DUCT BOOSTER 10IN

TJERNLUND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5C965
  • Mfr. Model # 5C965
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.3 lbs

Technical Specs

  • CFM @ 0.000-In. SP 475
  • Bearing Type Sleeve
  • CFM @ Duct 400/325/275
  • Includes External Junction Box for Easy Wiring
  • Item Axial Duct Booster
  • Length 15-1/2"
  • Max. Amps 0.46
  • Motor RPM 1500
  • Motor HP 1/100
  • Number of Speeds 1
  • Phase 1
  • Housing Material Galvanized Steel
  • Mounting Position Horizontal or Vertical
  • Hz 60
  • Max. Wattage 36
  • Motor Enclosure Open Air Over
  • Speed Control Yes, Mfr. No. 1DGV1
  • Voltage 120
  • Inlet and Outlet Dia. 10"
  • Fits Duct Dia. 10"
  • Housing Dia. 10"
  • Max. Inlet Temp. 150 Degrees F
  • Std. Lengths 25/50/75 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list