Skip Content
FAN DUCT 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN DUCT 8IN

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5C518
  • Mfr. Model # 5C518
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.45 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.200-In. SP 400
  • CFM @ 0.000-In. SP 429
  • CFM @ 0.600-In. SP 332
  • CFM @ 0.400-In. SP 366
  • CFM @ 0.800-In. SP 297
  • CFM @ 1.000-In. SP 260
  • CFM @ 1.500-In. SP 168
  • Includes Mounting Bracket
  • Item Inline Centrifugal Duct Fan
  • Length 12-1/4"
  • Max. Amps 1.35
  • Motor HP 1/8
  • Motor RPM 3100
  • Phase 1
  • Housing Material Thermoplastic
  • Hz 60
  • Number of Speeds 1
  • Max. Wattage 137
  • Mounting Position Horizontal or Vertical
  • Motor Enclosure Totally Enclosed
  • Speed Control Mfr. No. 1DGV1
  • Voltage 115
  • Standards C-UL-US
  • Flange Width 1-1/2"
  • Housing Dia. 13-1/4"
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Fits Duct Dia. 8"
  • Max. Inlet Temp. 140 Degrees F
  • Inlet and Outlet Dia. 7-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list