FAN DUCT 8IN CUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FAN DUCT 8IN CUL

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YM45
  • Mfr. Model # 4YM45
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.8 lbs

Technical Specs

  • CFM @ 0.000-In. SP 502
  • Bearing Type Ball
  • CFM @ 0.125-In. SP 487
  • CFM @ 0.200-In. SP 470
  • CFM @ 0.250-In. SP 465
  • CFM @ 0.800-In. SP 351
  • CFM @ 0.400-In. SP 428
  • CFM @ 0.375-In. SP 438
  • CFM @ 0.500-In. SP 411
  • CFM @ 1.000-In. SP 313
  • CFM @ 0.600-In. SP 388
  • CFM @ 0.750-In. SP 364
  • CFM @ 1.200-In. SP 266
  • CFM @ 1.500-In. SP 218
  • Includes Mounting bracket
  • CFM @ Duct 502
  • Item Inline Centrifugal Duct Fan
  • Motor HP 1/8
  • Max. Amps 1.45
  • Length 8-1/4"
  • Motor RPM 2950
  • Number of Speeds 1
  • Phase 1
  • Housing Material Galvanized Steel
  • Hz 60
  • Max. Wattage 157
  • Mounting Position Horizontal or Vertical
  • Motor Enclosure Totally Enclosed
  • Voltage 115
  • Speed Control Mfr. No. 1DGV1
  • Standards C-UL-US, AMCA Certified
  • Fits Duct Dia. 8"
  • Inlet and Outlet Dia. 7-7/8"
  • Housing Dia. 13-3/8"
  • Max. Inlet Temp. 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list