FAN DUCT 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FAN DUCT 12IN

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YM40
  • Mfr. Model # 4YM40
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • CFM @ 0.000-In. SP 2016
  • Bearing Type Ball
  • CFM @ 0.125-In. SP 1920
  • CFM @ 0.250-In. SP 1832
  • CFM @ 0.750-In. SP 1423
  • CFM @ 0.375-In. SP 1746
  • CFM @ 0.500-In. SP 1649
  • CFM @ 1.000-In. SP 1066
  • CFM @ Duct 2016
  • Includes Mounting bracket
  • Item Inline Centrifugal Duct Fan
  • Max. Amps 4.8
  • Length 18-7/8"
  • Motor RPM 1700
  • Motor HP 5/8
  • Phase 1
  • Housing Finish Galvanized
  • Number of Speeds 1
  • Housing Material Galvanized Steel
  • Hz 60
  • Max. Wattage 500
  • Motor Enclosure Totally Enclosed
  • Speed Control Mfr. No. 1DGV2
  • Mounting Position Horizontal or Vertical
  • Voltage 115
  • Standards C-UL-US, AMCA Certified
  • Fits Duct Dia. 12"
  • Inlet and Outlet Dia. 11-7/8"
  • Housing Dia. 17-7/8"
  • Max. Inlet Temp. 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list