Skip Content
FAN DR BELT DRIVE IND 48IN 1 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FAN DR BELT DRIVE IND 48IN 1 HP

MARLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QMKIDF48B
  • Mfr. Model # IDF48B
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 153.0 lbs

Product Details

Belt drive portable air circulator, 120 V 60 Hz motor, 1 HP 1725 RPM, single speed, 23,000 CFM, large 10 inch rubber wheels, 10 foot 3 conductor grounded cord.

Technical Specs

  • Fan Mounting Location Mobile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list