FAN DESK OSCILLATING 12IN 3SPD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN DESK OSCILLATING 12IN 3SPD

LFI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRCD120SP
  • Mfr. Model # CD120SP
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1421
  • Shipping Weight 5.75 lbs

Product Details

Table fan, 12 inch oscillating, 3 speed button control, 90 degree oscillating head, 45 degree tilt adjustment.

Technical Specs

  • Item 3-Speed 12"Oscillating Fan
  • Bearing Type Sleeve
  • Height 19"
  • Colour White
  • Length 54"
  • Width 14"
  • Number of Blades 3
  • Number of Speeds 3
  • Hz 60
  • Blade Material Plastic
  • Guard Material Steel
  • Blade Dia. 12"
  • Oscillating Yes
  • Amps 0.25
  • Fan Item Fan
  • Fan Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list