Skip Content
FAN CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN CONTROL

WHITE-RODGERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E232
  • Mfr. Model # 2E232
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Depth (In.) 1-5/8
  • Height (In.) 4-3/8
  • Circuit No. 1-Inductive 240V -
  • Circuit No. 1-Inductive 120V -
  • Circuit No. 2-Inductive 240V -
  • Circuit No. 2-Inductive 120V -
  • Element Insertion Length (In.) 5
  • Item Fan and Limit Control
  • Pilot Duty Contacts (VA) -
  • Temp. Range (F) Fan 50 to 265, Limit 100 to 300
  • Type Adjustable Temp, Auto Reset
  • Width (In.) 3
  • Differential Fan Adj. 15 Degrees F, Limit Fixed 25 Degrees F
  • Element Type Insertion
  • Fan On Temp. (F) 265
  • Inductive Amps @ 120V -
  • Resistive Rating 240V -
  • Resistive Amps @ 120V -
  • Inductive Amps @ 240V -
  • Switch Action Fan Close on Rise, Limit Open on Rise
  • Resistive Amps @ 277V -
  • Circuit #1 Switch Closes @ (F) -
  • Circuit #2 Switch Closes @ (F) -
  • Switch Type SPDT
  • Circuit #1 Switch Opens @ (F) -
  • Circuit #2 Switch Opens @ (F) -
  • Contact Amp Rating @ 24V -
  • Resistive Rating Circuit #1 @120/240V -
  • Fan Off Temp. (F) 50
  • Switch Closes @ (F) 265

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list