Skip Content
FAN COMM 2SP PED 18IN OSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN COMM 2SP PED 18IN OSC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13V398
  • Mfr. Model # 13V398
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1423
  • Shipping Weight 1.0 lbs

Product Details

Air Circulator, Blade Dia. 18 In., Stationary, Oscillating, Speeds 2, Voltage 120, 1 Phase, CFM High 5700, CFM Low 4000, Motor HP 1/5, Motor RPM 1101/1019, Operating Amps 1.83/1.27, Mounting Location Pedestal, Fan RPM 1101/1019, Commercial, Assembled Unas

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 272/230
  • Application Spot Cooling and People Cooling
  • Air Velocity (FPM) @ 40 Ft 142/132
  • Assembled No
  • Bearing Type Ball
  • Height 51-1/2" - 66-3/4"
  • Includes Pedestal, Column and Mounting Hardware
  • Motor HP 1/5
  • Item Air Circulator
  • Motor RPM 1,101/1,019
  • Number of Blades 3
  • Operating Amps 1.83/1.27
  • Phase 1
  • Thermal Protection Auto
  • Width 27-1/4"
  • CFM High 5,700
  • CFM Low 4,000
  • CFM/Watt 26.8/27
  • Fan RPM 1,101/1,019
  • Cord Length 9 ft.
  • Housing Material Steel
  • Drive Type Direct
  • Hz 60
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed Air-Over
  • Speeds 2
  • Watts 213/148
  • Voltage 120
  • Wire Guard Finish Gloss Black Powder Coat
  • Blade Material Aluminum
  • Standards UL/cUL
  • Environmental Applications Commercial
  • Guard Material Steel
  • Air Velocity (FPM) @ 10 Ft. 475/396
  • Motor Insulation Class B
  • Shaft Dia. 0.472"
  • Blade Dia. 18"
  • Max. Ambient Temp. 104 Degrees F
  • Sound Level 70/66 dBA
  • Oscillating Yes
  • Max. Depth 27-1/4"
  • Mobile/Stationary Stationary
  • Fan Mounting Location Pedestal
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list