Skip Content
FAN CIRCULATING 3SPD PEDESTAL MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN CIRCULATING 3SPD PEDESTAL MOUNT

LFI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRPBKD30-3SP
  • Mfr. Model # PBKD30-3SP
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1422
  • Shipping Weight 1.0 lbs

Product Details

Three-speed, 30 inch pedestal mounted commercial air circulator. Non-oscillating circulator heads are suitable for air circulation and cooling in clean environments. Low sound levels for commercial applications. Pedestal included.

Technical Specs

  • Item 3 - Speed
  • Fan Mounting Location Pedestal
  • Fan RPM 1,150/950/850
  • CFM/Watt 33.2
  • Shaft Dia. 1/2"
  • Assembled No
  • Application Commercial Fan
  • Bearing Type Ball
  • Height 82"
  • Includes Complete with Mounting Accessories
  • Motor HP 1/4
  • Motor RPM 1,150/950/850
  • Number of Blades 3
  • Outside Dia. 34"
  • Operating Amps 1.91
  • Phase Single
  • Thermal Protection Thermally Protected
  • Width 34"
  • CFM High 8300
  • CFM Low 6300
  • CFM Medium 7300
  • Drive Type Direct
  • Cord Length 10 ft.
  • Hz 60 Hz
  • Housing Material Steel
  • Motor Enclosure Totally Enclosed Ball Bearing Motor
  • Motor Type PSC
  • Voltage 120 V
  • Speeds 3
  • Watts 220
  • Wire Guard Finish Powder Coated
  • Blade Material Aluminium
  • Guard Material Steel
  • Standards OSHA
  • Environmental Applications Commercial
  • Blade Dia. 30"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Depth 11-3/4"
  • Oscillating Non-Oscillating
  • Mobile/Stationary Stationary

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list