FAN CEILING LOOSE WIRE 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAN CEILING LOOSE WIRE 48IN

LFI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRCP48
  • Mfr. Model # CP48
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 1432
  • Shipping Weight 17.0 lbs

Product Details

Industrial duty downdraft ceiling fan, 48 inch diameter 3 blade fan, permanently lubricated direct drive thermally protected permanent split capacitor (PSC) variable speed motor, 0.8 amps at high speed, 120VAC,baked white enamel finish.

Technical Specs

  • Includes Mounting Hardware
  • Item Ceiling Fan
  • Full Load Amps 0.8
  • RPM @ 60 Hz 320
  • Input Volts AC @ 60/50 Hz 120
  • Number of Blades 3
  • Number of Speeds Variable
  • Phase 1
  • Bearings Permanently Lubricated Ball
  • High CFM 13,000
  • Hz 60
  • Motor Thermally Protected Permanent Split Capacitor
  • Mount Type Stem
  • Standards CSA/CUS
  • RPM 320
  • CFM @ 60 Hz 13,000
  • Reversible Yes
  • Blade Dia. 48"
  • Down Rod Outside Dia. 7/8"
  • Max. Ambient Temp. 104 Degrees F
  • Amps @ 60 Hz 0.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list