Skip Content
FAN CEILING ES 56IN 9580 CFM DOWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN CEILING ES 56IN 9580 CFM DOWN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5NRA2
  • Mfr. Model # 5NRA2
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1431
  • Shipping Weight 24.05 lbs

Product Details

Ceiling fan, commercial. Single speed reversible stem mount. Blade diameter 56 inches. White finish blade. White painted steel housing finish. Voltage 120. Input volts AC @ 60/50 Hz 120. Full load amps 0.95. Amps @ 60 Hz 0.95. High CFM 9580. CFM @ 60 Hz 9

Technical Specs

  • Full Load Amps 0.95
  • Input Volts AC @ 60/50 Hz 120
  • Includes Solid State Speed Control, J Hook, Safety Hook and Fastening Hardware
  • Item Ceiling Fan
  • RPM @ 60 Hz 258
  • Number of Blades 3
  • Number of Speeds 4
  • Phase 1
  • Amps @ 50 Hz 0.80
  • Bearings Permanently Lubricated Ball
  • High CFM 9,580
  • Motor Thermally Protected Permanent Split Capacitor
  • RPM 258
  • Mount Type Stem
  • Hz 60/50
  • RPM @ 50 Hz 220
  • Amps @ 60 Hz 0.95
  • Standards UL and cUL Listed, Energy Star Rated
  • CFM @ 60 Hz 9,580
  • CFM @ 50 Hz 8,000
  • Blade Dia. 56"
  • Down Rod Outside Dia. 7/8"
  • Max. Ambient Temp. 105 Degrees F
  • Reversible No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list