Skip Content
FAN CEILING ES 56IN 5390 CFM UP/DN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN CEILING ES 56IN 5390 CFM UP/DN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5NRA1
  • Mfr. Model # 5NRA1
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1431
  • Shipping Weight 14.84 lbs

Product Details

Ceiling fan, commercial. Single speed reversible stem mount. Blade diameter 56 inches. White finish blade. White painted steel housing finish. Voltage 120. Input volts AC @ 60/50 Hz 120. Full load amps 0.6. Amps @ 60 Hz 0.6. High CFM 5390. CFM @ 60 Hz 539

Technical Specs

  • Input Volts AC @ 60/50 Hz 120
  • Includes Solid State Speed Control, J Hook, Safety Hook and Fastening Hardware
  • RPM @ 60 Hz 300
  • Item Ceiling Fan
  • Full Load Amps 0.6
  • Number of Blades 3
  • Number of Speeds 1
  • Phase 1
  • Amps @ 50 Hz 0.68
  • Bearings Permanently Lubricated Ball
  • Hz 60/50
  • High CFM 5,390
  • Motor Thermally Protected Permanent Split Capacitor
  • RPM 280
  • Mount Type Stem
  • Amps @ 60 Hz 0.80
  • RPM @ 50 Hz 256
  • Standards ETL, Energy Star Rated
  • CFM @ 60 Hz 5,390
  • CFM @ 50 Hz 4,600
  • Blade Dia. 56"
  • Reversible No
  • Max. Ambient Temp. 105 Degrees F
  • Down Rod Outside Dia. 7/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List