Skip Content
FAN CEILING 60IN OUTD 46K CFM UP/DN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN CEILING 60IN OUTD 46K CFM UP/DN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5NRA0
  • Mfr. Model # 5NRA0
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1431
  • Shipping Weight 19.65 lbs

Product Details

Ceiling fan, industrial. Single speed reversible stem mount. Blade diameter 60 inches. White finish blade. White painted steel housing finish. Voltage 120. Input volts AC @ 60/50 Hz 120. Full load amps 1.1. Amps @ 60 Hz 1.1. High CFM 46,000. CFM @ 60 Hz 4

Technical Specs

  • Full Load Amps 1.1
  • Input Volts AC @ 60/50 Hz 120
  • Item Ceiling Fan
  • RPM @ 60 Hz 280
  • Includes J Hook, Safety Hook, Fastening Hardware and 24" Downnrod
  • Number of Blades 3
  • Number of Speeds 1
  • Phase 1
  • Bearings Permanently Lubricated Ball
  • Amps @ 50 Hz 0.48
  • High CFM 46,000
  • RPM 300
  • Mount Type Stem
  • Motor Thermally Protected Permanent Split Capacitor
  • Hz 60/50
  • RPM @ 50 Hz 285
  • Amps @ 60 Hz 0.7
  • Standards CSA/CUS
  • CFM @ 60 Hz 46,000
  • CFM @ 50 Hz 43,700
  • Reversible Yes
  • Blade Dia. 60"
  • Down Rod Outside Dia. 7/8"
  • Max. Ambient Temp. 105 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list