Skip Content
FAN CEILING 56IN 3 SP 25K CFM DOWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAN CEILING 56IN 3 SP 25K CFM DOWN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5NPZ1
  • Mfr. Model # 5NPZ1
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1431
  • Shipping Weight 14.92 lbs

Product Details

Ceiling fan, commercial. Three speed reversible stem mount. Blade diameter 56 inches. White finish blade. White painted steel housing finish. Volt 120. Input volts AC @ 60/50 Hz 120. Full load amps 0.9, Amps @ 60 Hz 0.9, High CFM 25,500, CFM @ 60 Hz 25,50

Technical Specs

  • Full Load Amps 0.9
  • Includes Pull Chain, J Hook, Safety Hook, Fastening Hardware and (2) Downrods (5" and 24")
  • Input Volts AC @ 60/50 Hz 120
  • Item Ceiling Fan
  • RPM @ 60 Hz 280/200/131
  • Number of Speeds 3
  • Phase 1
  • Number of Blades 3
  • Amps @ 50 Hz 0.72
  • Bearings Permanently Lubricated Ball
  • Hz 60/50
  • High CFM 25,500
  • RPM @ 50 Hz 256/170/110
  • RPM 300/200/130
  • Motor Thermally Protected Permanent Split Capacitor
  • Standards CSA/CUS
  • Mount Type Stem
  • Amps @ 60 Hz 0.90
  • CFM @ 60 Hz 25,000/16,800/9600
  • CFM @ 50 Hz 21,600/14,300/8160
  • Down Rod Outside Dia. 7/8"
  • Reversible No
  • Blade Dia. 56"
  • Max. Ambient Temp. 105 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list